Motion
RHB38 15.91 S SHFT W / VEM3538

DODGE
RHB38 15.91 S SHFT W / VEM3538

B3C56S01591G-.5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, 15.91:1 Ratio, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090048
MFR #RHB38 15.91 S SHFT W / VEM3538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB38 15.91 S SHFT W / VEM3538

B3C56S01591G-.5G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, 15.91:1 Ratio, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090048
MFR #RHB38 15.91 S SHFT W / VEM3538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHB38 15.91 S SHFT W / VEM3538

Specifications

  • Manufacturer Reducer Size
    38
  • Ratio
    15.91:1
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Output Size
    1.000 X 1.97 in
  • NEMA / IEC Frame Size
    56
  • Service Factor
    1.0
  • Max Input Horsepower
    2.02 hp @ 1750 rpm
  • Maximum Output Torque
    1157 in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476358822
  • Weight
    88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text