Motion
BB383 56-CC 24.16 1" S SHFT

DODGE
BB383 56-CC 24.16 1" S SHFT

B3C56S02416 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090052
MFR #BB383 56-CC 24.16 1" S SHFT
List Price$4,007.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383 56-CC 24.16 1" S SHFT

B3C56S02416 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090052
MFR #BB383 56-CC 24.16 1" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,007.05/each for your price

Overview

Mfr description
BB383 56-CC 24.16 1" S SHFT

Specifications

  • Manufacturer Reducer Size
    38
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Country of Origin
    US
  • Output Size
    1.000 X 1.97 in
  • NEMA / IEC Frame Size
    56
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475139262
  • UPC_NO
    782475139262
  • Weight
    39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text