Motion
RHB38 31.59 S SHFT W / VEM3546

DODGE
RHB38 31.59 S SHFT W / VEM3546

B3C56S03159G-1G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090056
MFR #RHB38 31.59 S SHFT W / VEM3546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB38 31.59 S SHFT W / VEM3546

B3C56S03159G-1G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, Clamp Collar Input, 1.000 X 1.97 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090056
MFR #RHB38 31.59 S SHFT W / VEM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHB38 31.59 S SHFT W / VEM3546

Specifications

  • Manufacturer Reducer Size
    38
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Output Size
    1.000 X 1.97 in
  • NEMA / IEC Frame Size
    56
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476358570
  • Weight
    96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text