Motion
BB483CN140TC/24.85A1ASI1.250X2.36

DODGE
BB483CN140TC/24.85A1ASI1.250X2.36

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 48 Reducer Size, Triple, 24.85:1 Ratio, Left Output Direction, Clamp Collar Input, 1.250 X 2.36 in Output Dia., Left (Solid A) Output , 140 Frame
Mi Item #05090062
MFR #BB483CN140TC/24.85A1ASI1.250X2.36
Price$5,180.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483CN140TC/24.85A1ASI1.250X2.36

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 48 Reducer Size, Triple, 24.85:1 Ratio, Left Output Direction, Clamp Collar Input, 1.250 X 2.36 in Output Dia., Left (Solid A) Output , 140 Frame
Mi Item #05090062
MFR #BB483CN140TC/24.85A1ASI1.250X2.36

Mfr description
BB483 140-CC 24.85 1-1/4" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,180.06/each

Specifications

Dimensions

  • Case Size
    68
  • Housing Dimensions
    14.29 x 5.71 x 7.36 in
  • Housing Height
    7.3600 in
  • Housing Length
    14.2900 in
  • Housing Width
    5.7100 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    70.000 rpm
  • Maximum Output Torque
    3715 in-lbs
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    39 : 1
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.250 X 2.36 in
  • Ratio
    24.85:1
  • Service Factor
    1.0
  • Shaft Length
    Output 2.3600 in
  • Weight
    51 lbs

Details

  • Additional Details
    0
  • Bevel Gear Type
    Helical
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    4.1500 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    781568511633
  • Max Input Horsepower
    4.15 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    1149 lbf
  • Reduction
    Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    DIN-7
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • UPC_NO
    781568511633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)