Motion
BB483 140-CC 60.08 1-1/4" S SHFT

DODGE
BB483 140-CC 60.08 1-1/4" S SHFT

B4C14S06008 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 48 Reducer Size, Triple, 60.08:1 Ratio, Left Output Direction, 0.8750 in, Clamp Collar Input, 1.250 X 2.36 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090068
MFR #BB483 140-CC 60.08 1-1/4" S SHFT
List Price$4,325.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483 140-CC 60.08 1-1/4" S SHFT

B4C14S06008 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 48 Reducer Size, Triple, 60.08:1 Ratio, Left Output Direction, 0.8750 in, Clamp Collar Input, 1.250 X 2.36 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090068
MFR #BB483 140-CC 60.08 1-1/4" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,325.48/each for your price

Overview

Mfr description
BB483 140-CC 60.08 1-1/4" S SHFT

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    48
  • Reduction
    Triple
  • Ratio
    60.08:1
  • Output Direction
    Left
  • Input Type
    Clamp Collar
  • Input Size
    0.8750 in
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    1.250 X 2.36 in
  • NEMA / IEC Frame Size
    140
  • Service Factor
    1.0
  • Max Input Horsepower
    1.84 hp @ 1750 rpm
  • Maximum Output RPM
    29.000 rpm
  • Maximum Output Torque
    3983 in-lbs
  • Housing Dimensions
    14.29 x 5.71 x 7.36 in
  • Housing Height
    7.3600 in
  • Housing Width
    5.7100 in
  • Housing Length
    14.2900 in
  • Standards Met
    DIN-7
  • Series
    Quantis
  • Manufacturer Upc Number
    782476269814
  • UPC_NO
    782476269814
  • Weight
    55 lbs
  • Mounting Type
    Foot Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text