Motion
BB483 180-CC 10.15 1-1/4" S SHFT

DODGE
BB483 180-CC 10.15 1-1/4" S SHFT

B4C18S01015 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 10.15:1 Ratio, Clamp Collar Input, 1.250 X 2.36 in, Left (Solid A) Output, 180 Frame
MI ITEM #05090074
MFR #BB483 180-CC 10.15 1-1/4" S SHFT
List Price$4,894.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483 180-CC 10.15 1-1/4" S SHFT

B4C18S01015 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, 10.15:1 Ratio, Clamp Collar Input, 1.250 X 2.36 in, Left (Solid A) Output, 180 Frame
MI ITEM #05090074
MFR #BB483 180-CC 10.15 1-1/4" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,894.69/each for your price

Overview

Mfr description
BB483 180-CC 10.15 1-1/4" S SHFT

Specifications

  • Manufacturer Reducer Size
    48
  • Ratio
    10.15:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    1.250 X 2.36 in
  • NEMA / IEC Frame Size
    180
  • Service Factor
    1.0
  • Max Input Horsepower
    7.04 hp @ 1750 rpm
  • Maximum Output Torque
    2573 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475126804
  • UPC_NO
    782475126804
  • Weight
    60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text