Motion
BB483 180-CC 15.42 1-1/4" S SHFT

DODGE
BB483 180-CC 15.42 1-1/4" S SHFT

B4C18S01542 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, Clamp Collar Input, 1.250 X 2.36 in, Left (Solid A) Output, 180 Frame
Mi Item #05090075
MFR #BB483 180-CC 15.42 1-1/4" S SHFT
Price$5,096.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483 180-CC 15.42 1-1/4" S SHFT

B4C18S01542 Helical Right Angle Bevel Speed Reducer - Quantis Series, 48 Reducer Size, Clamp Collar Input, 1.250 X 2.36 in, Left (Solid A) Output, 180 Frame
Mi Item #05090075
MFR #BB483 180-CC 15.42 1-1/4" S SHFT

Mfr description
BB483 180-CC 15.42 1-1/4" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,096.43/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    48
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Size
    1.250 X 2.36 in
  • Weight
    56 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476270575
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782476270575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)