Overview
Mfr description
RHB48 54.49 S SHFT W / VEM3546
Specifications
- Manufacturer Reducer Size48
- Input TypeClamp Collar
- Output TypeLeft (Solid A)
- Output Size1.250 X 2.36 in
- NEMA / IEC Frame Size56
- Maximum Output Torquein-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476358587
- Weight107 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data