Specifications
Dimensions
- Manufacturer Reducer Size48
- Maximum Output Torquein-lbs
- NEMA / IEC Frame Size56
- Weight59.700 lbs
Details
- Country of OriginUS
- Input TypeClamp Collar
- Manufacturer Upc Number782476269760
- Output TypeTapered Bore
- SeriesQuantis
- UPC_NO782476269760
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)