Motion
BB683 140-CC 30.38 1-5/8" S SHFT

DODGE
BB683 140-CC 30.38 1-5/8" S SHFT

B6C14S03038 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in, Left (Solid A) Output, 140 Frame
Mi Item #05090096
MFR #BB683 140-CC 30.38 1-5/8" S SHFT
Price$5,650.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683 140-CC 30.38 1-5/8" S SHFT

B6C14S03038 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in, Left (Solid A) Output, 140 Frame
Mi Item #05090096
MFR #BB683 140-CC 30.38 1-5/8" S SHFT

Mfr description
BB683 140-CC 30.38 1-5/8" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,650.97/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    68
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.625 X 3.15 in
  • Weight
    183 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475126873
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782475126873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)