Motion
BB683CN140TC/99.55A1ASI1.625X3.15

DODGE
BB683CN140TC/99.55A1ASI1.625X3.15

Right Angle Helical Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in Output Dia., Left (Solid A) Output , 140 Frame
MI ITEM #05090107
MFR #BB683CN140TC/99.55A1ASI1.625X3.15
Your Price$4,993.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN140TC/99.55A1ASI1.625X3.15

Right Angle Helical Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in Output Dia., Left (Solid A) Output , 140 Frame
MI ITEM #05090107
MFR #BB683CN140TC/99.55A1ASI1.625X3.15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,993.32/each(List $6,241.65)

Overview

Mfr description
BB683 140-CC 99.55 1-5/8" S SHFT

Specifications

  • Additional Details
    0
  • Manufacturer Reducer Size
    68
  • Case Included
    Yes
  • Case Size
    68
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    1.625 X 3.15 in
  • NEMA / IEC Frame Size
    140
  • Gearbox Component Type
    Gearbox
  • Input Horsepower
    2.0300 hp
  • Max Input Horsepower
    1.340 hp
  • Input Style
    Clamp Collar
  • Maximum Output Torque
    in-lbs
  • Lubrication
    Mineral Standard Temperature
  • Housing Material
    Cast Iron
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Nominal Ratio
    15 : 1
  • Series
    Quantis
  • Output Shaft Diameter
    1.6250 in
  • Overhung Load Capacity
    2503 lbf
  • Manufacturer Upc Number
    782475139613
  • UPC_NO
    782475139613
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 3.1500 in
  • Suitable For Washdown Environment
    No
  • Weight
    93 lbs
  • Thermal Horsepower Rating
    2 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text