Motion
BB683 140-CC 126.09 1-5/8" S SHFT

DODGE
BB683 140-CC 126.09 1-5/8" S SHFT

B6C14S12609 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090108
MFR #BB683 140-CC 126.09 1-5/8" S SHFT
List Price$5,427.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683 140-CC 126.09 1-5/8" S SHFT

B6C14S12609 Helical Right Angle Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090108
MFR #BB683 140-CC 126.09 1-5/8" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,427.29/each for your price

Overview

Mfr description
BB683 140-CC 126.09 1-5/8" S SHFT

Specifications

  • Manufacturer Reducer Size
    68
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Country of Origin
    US
  • Output Size
    1.625 X 3.15 in
  • NEMA / IEC Frame Size
    140
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475163069
  • UPC_NO
    782475163069
  • Weight
    164 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text