Overview
Mfr description
RHB68 27.99 S SHFT W / VEM3611T
Specifications
- Manufacturer Reducer Size68
- Input TypeClamp Collar
- Output TypeLeft (Solid A)
- Output Size1.625 X 3.15 in
- NEMA / IEC Frame Size180
- Maximum Output Torquein-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476358242
- Weight208 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data