Motion
BB683CN180TC/30.38A1ASI1.625X3.15

DODGE
BB683CN180TC/30.38A1ASI1.625X3.15

Right Angle Helical Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05090120
MFR #BB683CN180TC/30.38A1ASI1.625X3.15
Price$5,276.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN180TC/30.38A1ASI1.625X3.15

Right Angle Helical Bevel Speed Reducer - Quantis Series, 68 Reducer Size, Clamp Collar Input, 1.625 X 3.15 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05090120
MFR #BB683CN180TC/30.38A1ASI1.625X3.15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,276.24/each

Specifications

Dimensions

  • Case Size
    88
  • Manufacturer Reducer Size
    68
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    58 : 1
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.625 X 3.15 in
  • Shaft Length
    Output 3.1500 in
  • Weight
    166 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    6.6400 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782475163076
  • Max Input Horsepower
    6.950 hp
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    2503 lbf
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475163076

Overview

Mfr description
BB683 180-CC 30.38 1-5/8" S SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought