Motion
BB683CN56C/99.55A1ASI1.625X3.15

DODGE
BB683CN56C/99.55A1ASI1.625X3.15

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 68 Reducer Size, Triple, 99.55:1 Ratio, Left Output Direction, 0.6250 in Input Dia., Clamp Collar Input, 1.625 X 3.15 in Output Dia., Left (Solid A) Output , 56 Frame
Mi Item #05090123
MFR #BB683CN56C/99.55A1ASI1.625X3.15
Price$6,498.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN56C/99.55A1ASI1.625X3.15

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 68 Reducer Size, Triple, 99.55:1 Ratio, Left Output Direction, 0.6250 in Input Dia., Clamp Collar Input, 1.625 X 3.15 in Output Dia., Left (Solid A) Output , 56 Frame
Mi Item #05090123
MFR #BB683CN56C/99.55A1ASI1.625X3.15

Mfr description
BB683 56-CC 99.55 1-5/8" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,498.92/each

Specifications

Dimensions

  • Case Size
    88
  • Housing Dimensions
    15-1/2 x 6.69 x 9.09 in
  • Housing Height
    9.0900 in
  • Housing Length
    15.5000 in
  • Housing Width
    6.6900 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    18.000 rpm
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    5 : 1
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.625 X 3.15 in
  • Ratio
    99.55:1
  • Shaft Length
    Output 3.1500 in
  • Weight
    115 lbs

Details

  • Additional Details
    0
  • Bevel Gear Type
    Helical
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    1.9700 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476270582
  • Max Input Horsepower
    1.970 hp
  • Mounting Type
    Foot Mount
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    2503 lbf
  • Reduction
    Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    DIN-7
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476270582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)