Motion
BB883 140-CC 58.37 2" S SHFT

DODGE
BB883 140-CC 58.37 2" S SHFT

B8C14S05837 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 140 Frame
Mi Item #05090134
MFR #BB883 140-CC 58.37 2" S SHFT
Price$7,238.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883 140-CC 58.37 2" S SHFT

B8C14S05837 Helical Right Angle Bevel Speed Reducer - Quantis Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 140 Frame
Mi Item #05090134
MFR #BB883 140-CC 58.37 2" S SHFT

Mfr description
BB883 140-CC 58.37 2" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,238.29/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    2.000 X 3.94 in
  • Weight
    150 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475139644
  • Output Type
    Left (Solid A)
  • Series
    Quantis
  • UPC_NO
    782475139644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)