Motion
BB883 140-CC 144.58 2" S SHFT

DODGE
BB883 140-CC 144.58 2" S SHFT

B8C14S14458 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 44.58:1 Ratio, Left Output Direction, 0.8750 in, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 140 Frame
Mi Item #05090144
MFR #BB883 140-CC 144.58 2" S SHFT
Price$5,790.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883 140-CC 144.58 2" S SHFT

B8C14S14458 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 44.58:1 Ratio, Left Output Direction, 0.8750 in, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 140 Frame
Mi Item #05090144
MFR #BB883 140-CC 144.58 2" S SHFT

Mfr description
BB883 140-CC 144.58 2" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,790.63/each

Specifications

Dimensions

  • Housing Dimensions
    18.46 x 7.87 x 11.61 in
  • Housing Height
    11.6100 in
  • Housing Length
    18.4600 in
  • Housing Width
    7.8700 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    12.000 rpm
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    2.000 X 3.94 in
  • Ratio
    44.58:1
  • Weight
    171 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476270643
  • Max Input Horsepower
    2.810 hp
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782476270643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)