Overview
Mfr description
RHB88 144.58 S SHFT W / VEM3554T
Specifications
- Manufacturer Reducer Size88
- Input TypeClamp Collar
- Output TypeLeft (Solid A)
- Output Size2.000 X 3.94 in
- NEMA / IEC Frame Size140
- Maximum Output Torquein-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476358549
- Weight217 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data