Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB88 144.58 S SHFT W / VEM3558T

B8C14S14458G-2G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 140 Frame
MI ITEM #05090146
MFR #RHB88 144.58 S SHFT W / VEM3558T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RHB88 144.58 S SHFT W / VEM3558T

Specifications

  • Manufacturer Reducer Size
    88
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Output Size
    2.000 X 3.94 in
  • NEMA / IEC Frame Size
    140
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476358433
  • Weight
    227 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text