Motion
BB883CN180TC/41.5A1ASI2.000X3.94

DODGE
BB883CN180TC/41.5A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05090149
MFR #BB883CN180TC/41.5A1ASI2.000X3.94
Price$6,943.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN180TC/41.5A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05090149
MFR #BB883CN180TC/41.5A1ASI2.000X3.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,943.14/each

Specifications

Dimensions

  • Case Size
    88
  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    19 : 1
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.000 X 3.94 in
  • Shaft Length
    Output 3.9400 in
  • Weight
    258 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    9.7800 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782475126910
  • Max Input Horsepower
    19.600 hp
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    4512 lbf
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475126910

Overview

Mfr description
BB883 180-CC 41.50 2" S SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought