Motion
BB883CN180TC/58.37A1ASI2.000X3.94

DODGE
BB883CN180TC/58.37A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 58.37:1 Ratio, Left Output Direction, 1.1250 in Input Dia., Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05090151
MFR #BB883CN180TC/58.37A1ASI2.000X3.94
Price$6,943.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN180TC/58.37A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 58.37:1 Ratio, Left Output Direction, 1.1250 in Input Dia., Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 180 Frame
MI ITEM #05090151
MFR #BB883CN180TC/58.37A1ASI2.000X3.94

Mfr description
BB883 180-CC 58.37 2" S SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,943.14/each

Specifications

Dimensions

  • Case Size
    88
  • Housing Dimensions
    19.96 x 7.87 x 11.61 in
  • Housing Height
    11.6100 in
  • Housing Length
    19.9600 in
  • Housing Width
    7.8700 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    30.000 rpm
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    28 : 1
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.000 X 3.94 in
  • Ratio
    58.37:1
  • Shaft Length
    Output 3.9400 in
  • Weight
    140 lbs

Details

  • Additional Details
    0
  • Bevel Gear Type
    Helical
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    6.9500 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782476270001
  • Max Input Horsepower
    6.950 hp
  • Mounting Type
    Foot Mount
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    4512 lbf
  • Reduction
    Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    DIN-7
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476270001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)