Overview
Mfr description
RHB88 14.04 S SHFT W / VEM3774T
Specifications
- Manufacturer Reducer Size88
- Input TypeClamp Collar
- Output TypeLeft (Solid A)
- Output Size2.000 X 3.94 in
- NEMA / IEC Frame Size210
- Maximum Output Torquein-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476358143
- Weight402 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data