Motion
BB883CN210TC/25.53A1ASI2.000X3.94

DODGE
BB883CN210TC/25.53A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 25.53:1 Ratio, Left Output Direction, Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 210 Frame
MI ITEM #05090167
MFR #BB883CN210TC/25.53A1ASI2.000X3.94
Price$7,546.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN210TC/25.53A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 25.53:1 Ratio, Left Output Direction, Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 210 Frame
MI ITEM #05090167
MFR #BB883CN210TC/25.53A1ASI2.000X3.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,546.90/each

Specifications

Dimensions

  • Case Size
    108
  • Housing Dimensions
    21.85 x 7.87 x 11.61 in
  • Housing Height
    11.6100 in
  • Housing Length
    21.8500 in
  • Housing Width
    7.8700 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    69.000 rpm
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    32 : 1
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.000 X 3.94 in
  • Ratio
    25.53:1
  • Shaft Length
    Output 3.9400 in
  • Weight
    239 lbs

Details

  • Additional Details
    0
  • Bevel Gear Type
    Helical
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    15.8900 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782475139668
  • Max Input Horsepower
    15.890 hp
  • Mounting Type
    Foot Mount
  • Output
    Left (Solid A)
  • Output Bore Type
    Solid
  • Output Direction
    Left
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    4512 lbf
  • Reduction
    Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    DIN-7
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782475139668

Overview

Mfr description
BB883 210-CC 25.53 2" S SHFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought