Motion
BB883 210-CC 41.50 2" S SHFT

DODGE
BB883 210-CC 41.50 2" S SHFT

B8C21S04150 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 41.5:1 Ratio, Left Output Direction, 1.3750 in, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 210 Frame
MI ITEM #05090172
MFR #BB883 210-CC 41.50 2" S SHFT
List Price$7,247.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883 210-CC 41.50 2" S SHFT

B8C21S04150 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 88 Reducer Size, Triple, 41.5:1 Ratio, Left Output Direction, 1.3750 in, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 210 Frame
MI ITEM #05090172
MFR #BB883 210-CC 41.50 2" S SHFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,247.63/each for your price

Overview

Mfr description
BB883 210-CC 41.50 2" S SHFT

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    88
  • Reduction
    Triple
  • Ratio
    41.5:1
  • Output Direction
    Left
  • Input Type
    Clamp Collar
  • Input Size
    1.3750 in
  • Country of Origin
    US
  • Output Type
    Left (Solid A)
  • Output Size
    2.000 X 3.94 in
  • NEMA / IEC Frame Size
    210
  • Max Input Horsepower
    9.780 hp
  • Maximum Output RPM
    42.000 rpm
  • Maximum Output Torque
    in-lbs
  • Housing Dimensions
    21.85 x 7.87 x 11.61 in
  • Housing Height
    11.6100 in
  • Housing Width
    7.8700 in
  • Housing Length
    21.8500 in
  • Standards Met
    DIN-7
  • Series
    Quantis
  • Manufacturer Upc Number
    782475139675
  • UPC_NO
    782475139675
  • Weight
    258 lbs
  • Mounting Type
    Foot Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text