Motion
RHB88 193.24 S SHFT W / VEM3546

DODGE
RHB88 193.24 S SHFT W / VEM3546

B8C56S19324G-1G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090178
MFR #RHB88 193.24 S SHFT W / VEM3546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB88 193.24 S SHFT W / VEM3546

B8C56S19324G-1G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 88 Reducer Size, Clamp Collar Input, 2.000 X 3.94 in, Left (Solid A) Output, 56 Frame
MI ITEM #05090178
MFR #RHB88 193.24 S SHFT W / VEM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHB88 193.24 S SHFT W / VEM3546

Specifications

  • Manufacturer Reducer Size
    88
  • Input Type
    Clamp Collar
  • Output Type
    Left (Solid A)
  • Output Size
    2.000 X 3.94 in
  • NEMA / IEC Frame Size
    56
  • Maximum Output Torque
    in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476358624
  • Weight
    217 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text