Overview
Mfr description
RHB88 302.68 S SHFT W / VEM3542
Specifications
- Manufacturer Reducer Size88
- Input TypeClamp Collar
- Output TypeLeft (Solid A)
- Output Size2.000 X 3.94 in
- NEMA / IEC Frame Size56
- Maximum Output Torquein-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476358730
- Weight212 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data