Motion
BF1083 140-CC 201.11 TAPERED

DODGE
BF1083 140-CC 201.11 TAPERED

BF10C14T20111 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, Clamp Collar Input, N/A, Tapered Bore Output, 140 Frame
MI ITEM #05090183
MFR #BF1083 140-CC 201.11 TAPERED
Price$11,833.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1083 140-CC 201.11 TAPERED

BF10C14T20111 Helical Right Angle Bevel Speed Reducer - Quantis Series, 108 Reducer Size, Clamp Collar Input, N/A, Tapered Bore Output, 140 Frame
MI ITEM #05090183
MFR #BF1083 140-CC 201.11 TAPERED

Mfr description
BF1083 140-CC 201.11 TAPERED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,833.04/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    108
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    N/A
  • Weight
    255 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295684
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476295684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)