Specifications
Dimensions
- Manufacturer Reducer Size108
- Maximum Output Torquein-lbs
- NEMA / IEC Frame Size180
- Weight255 lbs
Details
- Country of OriginUS
- Input TypeClamp Collar
- Manufacturer Upc Number782476446390
- Output TypeTapered Bore
- SeriesQuantis
- UPC_NO782476446390
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)