Overview
Mfr description
BF1083 180-CC 16.75 TAPERED
Specifications
- Manufacturer Reducer Size108
- Input TypeClamp Collar
- Output TypeTapered Bore
- Country of OriginUS
- NEMA / IEC Frame Size180
- Maximum Output Torquein-lbs
- SeriesQuantis
- Manufacturer Upc Number782476446406
- UPC_NO782476446406
- Weight255 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data