Specifications
Dimensions
- Manufacturer Reducer Size108
- Maximum Output Torquein-lbs
- NEMA / IEC Frame Size180
- Weight255 lbs
Details
- Input TypeClamp Collar
- Manufacturer Upc Number782476295707
- Output TypeTapered Bore
- SeriesQuantis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)