Motion
BF1283 210-CC 7.10 TAPERED

DODGE
BF1283 210-CC 7.10 TAPERED

BF12C21T00710 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 7.1:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
Mi Item #05090241
MFR #BF1283 210-CC 7.10 TAPERED
Price$17,985.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1283 210-CC 7.10 TAPERED

BF12C21T00710 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 7.1:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
Mi Item #05090241
MFR #BF1283 210-CC 7.10 TAPERED

Mfr description
BF1283 210-CC 7.10 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,985.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    128
  • Maximum Output Torque
    8374 in-lbs
  • NEMA / IEC Frame Size
    210
  • Ratio
    7.1:1
  • Service Factor
    1.0
  • Weight
    450 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476446918
  • Max Input Horsepower
    32.74 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476446918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)