Motion
BF1283 210-CC 48.14 TAPERED

DODGE
BF1283 210-CC 48.14 TAPERED

BF12C21T04814 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 48.14:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090249
MFR #BF1283 210-CC 48.14 TAPERED
Price$17,985.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1283 210-CC 48.14 TAPERED

BF12C21T04814 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 48.14:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090249
MFR #BF1283 210-CC 48.14 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,985.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    128
  • Maximum Output Torque
    41600 in-lbs
  • NEMA / IEC Frame Size
    210
  • Ratio
    48.14:1
  • Service Factor
    1.0
  • Weight
    450 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476446994
  • Max Input Horsepower
    23.99 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476446994

Overview

Mfr description
BF1283 210-CC 48.14 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought