Motion
BF1283 250-CC 15.13 TAPERED

DODGE
BF1283 250-CC 15.13 TAPERED

BF12C25T01513 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 15.13:1 Ratio, Clamp Collar Input, Tapered Bore Output, 250 Frame
MI ITEM #05090260
MFR #BF1283 250-CC 15.13 TAPERED
Price$18,449.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1283 250-CC 15.13 TAPERED

BF12C25T01513 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 15.13:1 Ratio, Clamp Collar Input, Tapered Bore Output, 250 Frame
MI ITEM #05090260
MFR #BF1283 250-CC 15.13 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,449.32/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    128
  • Maximum Output Torque
    24768 in-lbs
  • NEMA / IEC Frame Size
    250
  • Ratio
    15.13:1
  • Service Factor
    1.0
  • Weight
    500 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476447090
  • Max Input Horsepower
    45.47 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476447090

Overview

Mfr description
BF1283 250-CC 15.13 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought