Motion
BF1283 280-CC 41.38 TAPERED

DODGE
BF1283 280-CC 41.38 TAPERED

BF12C28T04138 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 41.38:1 Ratio, Clamp Collar Input, Tapered Bore Output, 280 Frame
Mi Item #05090280
MFR #BF1283 280-CC 41.38 TAPERED
Price$18,449.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1283 280-CC 41.38 TAPERED

BF12C28T04138 Helical Right Angle Bevel Speed Reducer - Quantis Series, 128 Reducer Size, 41.38:1 Ratio, Clamp Collar Input, Tapered Bore Output, 280 Frame
Mi Item #05090280
MFR #BF1283 280-CC 41.38 TAPERED

Mfr description
BF1283 280-CC 41.38 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,449.32/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    128
  • Maximum Output Torque
    41600 in-lbs
  • NEMA / IEC Frame Size
    280
  • Ratio
    41.38:1
  • Service Factor
    1.0
  • Weight
    550 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476447298
  • Max Input Horsepower
    27.91 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476447298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)