Motion
BF1483 210-CC 15.05 TAPERED

DODGE
BF1483 210-CC 15.05 TAPERED

BF14C21T01505 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 15.05:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090294
MFR #BF1483 210-CC 15.05 TAPERED
Price$27,456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1483 210-CC 15.05 TAPERED

BF14C21T01505 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 15.05:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090294
MFR #BF1483 210-CC 15.05 TAPERED

Mfr description
BF1483 210-CC 15.05 TAPERED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,456.85/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    148
  • Maximum Output Torque
    17750 in-lbs
  • NEMA / IEC Frame Size
    210
  • Ratio
    15.05:1
  • Service Factor
    1.0
  • Weight
    625 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476447410
  • Max Input Horsepower
    32.74 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476447410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)