Motion
BF1483 210-CC 73.80 TAPERED

DODGE
BF1483 210-CC 73.80 TAPERED

BF14C21T07380 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 73.8:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090298
MFR #BF1483 210-CC 73.80 TAPERED
List Price$26,369.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1483 210-CC 73.80 TAPERED

BF14C21T07380 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 73.8:1 Ratio, Clamp Collar Input, Tapered Bore Output, 210 Frame
MI ITEM #05090298
MFR #BF1483 210-CC 73.80 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,369.91/each for your price

Overview

Mfr description
BF1483 210-CC 73.80 TAPERED

Specifications

  • Manufacturer Reducer Size
    148
  • Ratio
    73.8:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    210
  • Service Factor
    1.0
  • Max Input Horsepower
    26.64 hp @ 1750 rpm
  • Maximum Output Torque
    70808 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476447458
  • UPC_NO
    782476447458
  • Weight
    625 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text