Motion
BF1483 250-CC 9.77 TAPERED

DODGE
BF1483 250-CC 9.77 TAPERED

BF14C25T00977 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 9.77:1 Ratio, Clamp Collar Input, Tapered Bore Output, 250 Frame
MI ITEM #05090304
MFR #BF1483 250-CC 9.77 TAPERED
List Price$26,710.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1483 250-CC 9.77 TAPERED

BF14C25T00977 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 9.77:1 Ratio, Clamp Collar Input, Tapered Bore Output, 250 Frame
MI ITEM #05090304
MFR #BF1483 250-CC 9.77 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,710.87/each for your price

Overview

Mfr description
BF1483 250-CC 9.77 TAPERED

Specifications

  • Manufacturer Reducer Size
    148
  • Ratio
    9.77:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    250
  • Service Factor
    1.0
  • Max Input Horsepower
    45.47 hp @ 1750 rpm
  • Maximum Output Torque
    16000 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476447496
  • UPC_NO
    782476447496
  • Weight
    650 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text