Motion
BF1483 250-CC 26.58 TAPERED

DODGE
BF1483 250-CC 26.58 TAPERED

BF14C25T02658 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 26.58:1 Ratio, Clamp Collar Input, Tapered Bore Output, 250 Frame
Mi Item #05090307
MFR #BF1483 250-CC 26.58 TAPERED
Price$27,811.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1483 250-CC 26.58 TAPERED

BF14C25T02658 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 26.58:1 Ratio, Clamp Collar Input, Tapered Bore Output, 250 Frame
Mi Item #05090307
MFR #BF1483 250-CC 26.58 TAPERED

Mfr description
BF1483 250-CC 26.58 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,811.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    148
  • Maximum Output Torque
    36454 in-lbs
  • NEMA / IEC Frame Size
    250
  • Ratio
    26.58:1
  • Service Factor
    1.0
  • Weight
    650 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476447526
  • Max Input Horsepower
    38.08 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476447526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)