Motion
BF1483 280-CC 101.53 TAPERED

DODGE
BF1483 280-CC 101.53 TAPERED

BF14C28T10153 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 101.53:1 Ratio, Clamp Collar Input, Tapered Bore Output, 280 Frame
MI ITEM #05090324
MFR #BF1483 280-CC 101.53 TAPERED
List Price$26,710.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1483 280-CC 101.53 TAPERED

BF14C28T10153 Helical Right Angle Bevel Speed Reducer - Quantis Series, 148 Reducer Size, 101.53:1 Ratio, Clamp Collar Input, Tapered Bore Output, 280 Frame
MI ITEM #05090324
MFR #BF1483 280-CC 101.53 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,710.87/each for your price

Overview

Mfr description
BF1483 280-CC 101.53 TAPERED

Specifications

  • Manufacturer Reducer Size
    148
  • Ratio
    101.53:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    280
  • Service Factor
    1.0
  • Max Input Horsepower
    19.38 hp @ 1750 rpm
  • Maximum Output Torque
    70848 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476447694
  • UPC_NO
    782476447694
  • Weight
    675 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text