Motion
BF1683 210-CC 243.80 TAPERED

DODGE
BF1683 210-CC 243.80 TAPERED

BF16C21T24380 Helical Right Angle Bevel Speed Reducer - Quantis Series, 168 Reducer Size, 243.80:1 Ratio, Clamp Collar Input, N/A, Tapered Bore Output, 210 Frame
MI ITEM #05090335
MFR #BF1683 210-CC 243.80 TAPERED
List Price$37,520.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1683 210-CC 243.80 TAPERED

BF16C21T24380 Helical Right Angle Bevel Speed Reducer - Quantis Series, 168 Reducer Size, 243.80:1 Ratio, Clamp Collar Input, N/A, Tapered Bore Output, 210 Frame
MI ITEM #05090335
MFR #BF1683 210-CC 243.80 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,520.34/each for your price

Overview

Mfr description
BF1683 210-CC 243.80 TAPERED

Specifications

  • Manufacturer Reducer Size
    168
  • Ratio
    243.80:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • Output Size
    N/A
  • NEMA / IEC Frame Size
    210
  • Service Factor
    1.0
  • Max Input Horsepower
    13.62 hp @ 1750 rpm
  • Maximum Output Torque
    119556 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476295776
  • UPC_NO
    782476295776
  • Weight
    1040 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text