Motion
BF1683 280-CC 45.15 TAPERED

DODGE
BF1683 280-CC 45.15 TAPERED

BF16C28T04515 Helical Right Angle Bevel Speed Reducer - Quantis Series, 168 Reducer Size, 45.15:1 Ratio, Clamp Collar Input, Tapered Bore Output, 280 Frame
MI ITEM #05090353
MFR #BF1683 280-CC 45.15 TAPERED
Price$40,431.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1683 280-CC 45.15 TAPERED

BF16C28T04515 Helical Right Angle Bevel Speed Reducer - Quantis Series, 168 Reducer Size, 45.15:1 Ratio, Clamp Collar Input, Tapered Bore Output, 280 Frame
MI ITEM #05090353
MFR #BF1683 280-CC 45.15 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40,431.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    168
  • Maximum Output Torque
    119489 in-lbs
  • NEMA / IEC Frame Size
    280
  • Ratio
    45.15:1
  • Service Factor
    1.0
  • Weight
    1075 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476447960
  • Max Input Horsepower
    73.49 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782476447960

Overview

Mfr description
BF1683 280-CC 45.15 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought