Overview
Mfr description
RHB38 5.65 TAPERED W / VEM3554T
Specifications
- Manufacturer Reducer Size38
- Ratio5.65:1
- Input TypeClamp Collar
- Output TypeTapered Bore
- NEMA / IEC Frame Size140
- Service Factor1.0
- Max Input Horsepower5 hp @ 1750 rpm
- Maximum Output Torque1019 in-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476359522
- Weight96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data