Motion
BF383 140-CC 24.1 TAPERED

DODGE
BF383 140-CC 24.1 TAPERED

BF3C14T02416 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 24.16:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090367
MFR #BF383 140-CC 24.1 TAPERED
List Price$4,536.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383 140-CC 24.1 TAPERED

BF3C14T02416 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 24.16:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
MI ITEM #05090367
MFR #BF383 140-CC 24.1 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,536.82/each for your price

Overview

Mfr description
BF383 140-CC 24.1 TAPERED

Specifications

  • Manufacturer Reducer Size
    38
  • Ratio
    24.16:1
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    140
  • Service Factor
    1.0
  • Max Input Horsepower
    2.54 hp @ 1750 rpm
  • Maximum Output Torque
    2213 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782475163724
  • UPC_NO
    782475163724
  • Weight
    50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text