Motion
BF383 140-CC 49.38 TAPERED

DODGE
BF383 140-CC 49.38 TAPERED

BF3C14T04938 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 49.38:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
Mi Item #05090370
MFR #BF383 140-CC 49.38 TAPERED
Price$4,723.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383 140-CC 49.38 TAPERED

BF3C14T04938 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 49.38:1 Ratio, Clamp Collar Input, Tapered Bore Output, 140 Frame
Mi Item #05090370
MFR #BF383 140-CC 49.38 TAPERED

Mfr description
BF383 140-CC 49.38 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,723.82/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    2213 in-lbs
  • NEMA / IEC Frame Size
    140
  • Ratio
    49.38:1
  • Service Factor
    1.0
  • Weight
    40 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475126491
  • Max Input Horsepower
    1.24 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782475126491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)