Overview
Mfr description
RHB38 5.65 TAPERED W / VEM3538
Specifications
- Manufacturer Reducer Size38
- Ratio5.65:1
- Input TypeClamp Collar
- Output TypeTapered Bore
- NEMA / IEC Frame Size56
- Service Factor1.0
- Max Input Horsepower2.02 hp @ 1750 rpm
- Maximum Output Torque411 in-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476359720
- Weight88 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data