Overview
Mfr description
RHB38 15.91 TAPERED W / VEM3546
Specifications
- Manufacturer Reducer Size38
- Ratio15.91:1
- Input TypeClamp Collar
- Output TypeTapered Bore
- NEMA / IEC Frame Size56
- Service Factor1.0
- Max Input Horsepower2.02 hp @ 1750 rpm
- Maximum Output Torque1157 in-lbs
- SeriesQuantis Gold
- Manufacturer Upc Number782476359546
- Weight96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data