Motion
BF383 56-CC 19.78 TAPERED

DODGE
BF383 56-CC 19.78 TAPERED

BF3C56T01978 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 19.78:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #05090382
MFR #BF383 56-CC 19.78 TAPERED
Price$4,723.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383 56-CC 19.78 TAPERED

BF3C56T01978 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 19.78:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #05090382
MFR #BF383 56-CC 19.78 TAPERED

Mfr description
BF383 56-CC 19.78 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,723.82/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    1438 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    19.78:1
  • Service Factor
    1.0
  • Weight
    45 lbs

Details

  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782475163779
  • Max Input Horsepower
    2.02 hp @ 1750 rpm
  • Output Type
    Tapered Bore
  • Series
    Quantis
  • UPC_NO
    782475163779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)