Motion
BF383 56-CC 31.59 TAPERED

DODGE
BF383 56-CC 31.59 TAPERED

BF3C56T03159 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 31.59 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090384
MFR #BF383 56-CC 31.59 TAPERED
List Price$4,536.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383 56-CC 31.59 TAPERED

BF3C56T03159 Helical Right Angle Bevel Speed Reducer - Quantis Series, 38 Reducer Size, 31.59 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090384
MFR #BF383 56-CC 31.59 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,536.82/each for your price

Overview

Mfr description
BF383 56-CC 31.59 TAPERED

Specifications

  • Manufacturer Reducer Size
    38
  • Ratio
    31.59
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    56
  • Service Factor
    1.0
  • Max Input Horsepower
    1.94 hp @ 1750 rpm
  • Maximum Output Torque
    2213 in-lbs
  • Series
    Quantis
  • Manufacturer Upc Number
    782476295585
  • UPC_NO
    782476295585
  • Weight
    61.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text