Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB38 31.59 TAPERED W / VEM3546

BF3C56T03159G-1G Helical Right Angle Bevel Speed Reducer - Quantis Gold Series, 38 Reducer Size, 31.59:1 Ratio, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090387
MFR #RHB38 31.59 TAPERED W / VEM3546

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RHB38 31.59 TAPERED W / VEM3546

Specifications

  • Manufacturer Reducer Size
    38
  • Ratio
    31.59:1
  • Input Type
    Clamp Collar
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    56
  • Service Factor
    1.0
  • Max Input Horsepower
    1.94 hp @ 1750 rpm
  • Maximum Output Torque
    2213 in-lbs
  • Series
    Quantis Gold
  • Manufacturer Upc Number
    782476359553
  • Weight
    96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text