Motion
BF383 56-CC 39.73 TAPERED

DODGE
BF383 56-CC 39.73 TAPERED

BF3C56T03973 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 39.73:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090388
MFR #BF383 56-CC 39.73 TAPERED
List Price$4,536.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383 56-CC 39.73 TAPERED

BF3C56T03973 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 39.73:1 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
MI ITEM #05090388
MFR #BF383 56-CC 39.73 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,536.82/each for your price

Overview

Mfr description
BF383 56-CC 39.73 TAPERED

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    38
  • Reduction
    Triple
  • Ratio
    39.73:1
  • Output Direction
    Left
  • Input Type
    Clamp Collar
  • Country of Origin
    US
  • Output Type
    Tapered Bore
  • NEMA / IEC Frame Size
    56
  • Service Factor
    1.0
  • Max Input Horsepower
    1.55 hp @ 1750 rpm
  • Maximum Output RPM
    44.000 rpm
  • Maximum Output Torque
    2213 in-lbs
  • Housing Dimensions
    12.71 x 3.94 x 6.58 in
  • Housing Height
    6.5800 in
  • Housing Width
    3.9400 in
  • Housing Length
    12.7100 in
  • Standards Met
    DIN-7
  • Series
    Quantis
  • Manufacturer Upc Number
    782475139835
  • UPC_NO
    782475139835
  • Weight
    39 lbs
  • Mounting Type
    Flange Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text